£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
IS60 is a clear film metal protector used for the protection tools and moulds.
Features and Benefits
• Non-staining properties
• Thin coating which can be easily moulded off or removed
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253471045 |
ECLASS Code | 21132103 |
Features | Invisible film Non-staining |
For Use On | Moulds Tools |
MFR Part No. | IS60 |
Product Type | Mould Protective Spray |
Size | 400ml |
UNSPSC Code | 15121514 |