£177.00
Ex VAT
£212.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
COM 300 from Ambersil® is a general purpose wax release agent formulated from a blend of waxes which are combined with a hydrocarbon solvent. Designed for use on all polyester and epoxy composites, it assists in the release of heavy mouldings.
Features and Benefits
• Easy to apply liquid which can be buffed to a high glove finish
• Allows for multiple releases of moulded components before re-coating is required
• Compatible for use with a wide range of mould substrates
Typical Applications
• Polymer processing
• GRP nouldings
• Flexible polyurethane foams
• Resin bonded stone
• Resin impregnated sand
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Bottle |
ECLASS Code | 21132103 |
Maximum Operating Temperature | 200°C |
MFR Part No. | 1031119 |
Product Type | Release Agent |
Size | 25ltr |
UNSPSC Code | 15121514 |