£169.00
Ex VAT
£202.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Formula 1 from Ambersil® is a heavy duty mould release agent. The concentrated silicone formula is highly effective in a range of industrial settings.
Features and Benefits
• Forms a heavy duty film to release stubborn moulds
• Doesn't produce build-up on the moulds to avoid constant cleaning
• Improves the surface finish on the produced mould
• Reduces rejected products and increases production
Typical Applications
• Rubber mouldings
• Plastic mouldings
• Polymer processing
• Injection moulding
• Compression moulding
Standards
• ISO 9001:2015
• ISO 14001:2015
Approvals
• Automotive approved: Ford Tox No.: 168735
Warnings
• Extremely flammable. Remove all sources of ignition before use
Notes
• Contains silicone: unsuitable for use near painting and plating work to prevent contamination
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Bottle |
EAN | 5017419374276 |
ECLASS Code | 21132103 |
Maximum Operating Temperature | 200°C |
MFR Part No. | 1031089 |
Product Type | Release Agent |
Series | Formula 1 |
Size | 25ltr |
UNSPSC Code | 15121514 |