£29.49
Ex VAT
£35.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Heavy duty, high silicone concentration, mould release agent available as either a 'regular' or 'high temperature' version. Enhances the surface finishing and helps reduce rejects leading to an increase in output.
Features and Benefits
• Highly effective spinneret lubricant for use in the manufacture of synthetic fibres
• Heavy duty formula that enhances surface finishes on mouldings
• Easy to use and economical -increases output by reducing rejects
Typical Applications
• Moulding
• Compression moulding
• Injection moulding
• Vacuum forming
Approvals
• Automotive approved: Ford Tox No: 168735
Notes
• "HT" Version: +200oC continuous, +300oC intermittent
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370339 |
ECLASS Code | 21132103 |
Features | Heavy duty Multi-purpose |
For Use On | Plastic Rubber |
Maximum Operating Temperature | 300°C |
MFR Part No. | 31533 |
Product Type | Release Spray |
Series | Formula 1/HT |
Size | 400ml |
UNSPSC Code | 15121514 |