noscriptAmbersil Formula-10, Non-Silicone, Mould Release Agent, Aerosol, 400ml 31541 | Cromwell Tools

Ambersil

Formula-10, Non-Silicone, Mould Release Agent, Aerosol, 400ml

SKU:

AMB7010150F

MPN:

31541

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (16)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Highly effective release agent for thermosetting plastics.


    Features and Benefits:
    •Provides excellent release properties on polyurethanes, epoxy resins, and polyesters
    •Will not interfere with post-moulding operations such as painting, bonding, plating, or printing
    •Release agent does not build up in the mould
    •Utilises fluorinated resins as the active release component


    Typical Applications:
    •Injection and compression moulding


    Product Documents
    Product Specification
    Attribute
    Value

    Base Material

    Non-Silicone

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419370346

    ECLASS Code

    21132103

    Features

    Reduce rejects and increase production

    For Use On

    Thermoplastic

    Maximum Operating Temperature

    180°C

    MFR Part No.

    31541

    Product Type

    Mould Release Agent

    Series

    Formula-10

    Size

    400ml

    UNSPSC Code

    15121514