SKU:
AMB7010153E
MPN:
31544
£20.49
Ex VAT
£24.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Formula 12 Non-silicone release agent is formulated to release a wide variety of synthetic rubbers and many thermoplastics such as polypropylene and polyethylene. It's semi-permanent makeup allows for multiple relases with one application.
Features and Benefits
• Forms a thin, inert and thermally stable coating
• Once applied multiple releases can be expected
• Fast cure time means moulding can commence 5-10 minutes after application
• Good operational temperature range up to +250°C
Typical Applications
• Plastics
• Rubbers
• Mouldings
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370360 |
ECLASS Code | 21132103 |
Features | Easier release Fast curing No contaminating transfer Reduced reject rates |
For Use On | Rubber Thermoplastic |
Maximum Operating Temperature | 250°C |
MFR Part No. | 31544 |
Product Type | Semi-Permanent Release Agent |
Series | Formula 12 |
Size | 400ml |
UNSPSC Code | 15121514 |