£12.49
Ex VAT
£14.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Non-silicone release agent specifically developed for the release of thermoplastics: LDPE, HDPE, PP, PVC, PS, POM, PA.
Features and Benefits:
•Excellent release properties in a durable film
•Multiple releases per application can be achieved giving improved economy in use
Typical Applications:
•Release of thermoplastics
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371626 |
ECLASS Code | 21132103 |
For Use On | Thermoplastic |
Maximum Operating Temperature | 200°C |
MFR Part No. | 30226 |
Product Type | Release Agent |
Series | Formula 14 N |
Size | 400ml |
UNSPSC Code | 15121514 |