£134.00
Ex VAT
£160.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Formula six release agent from Ambersil® is a highly versatile formula that's suitable for use on thermoplastics and many types of rubber mould.
Features and Benefits
• Ensures accurate mould detail is achieved
• Improves the surface finish of the mould
• Won't 'build-up' inside the mould to avoid regular cleaning
• Minimises mould imperfections for excellent results
• Enhances tool releasing
• Aerosol packaging has a 360 degree system to spray from all angles for consistent coverage
Typical Applications
• Injection moulding
• Compression moulding
• Vacuum forming
• Anti-stick agent in printing and shoe industries
Standards
• ISO 14001
• ISO 9001
Warnings
• Extremely flammable. Remove all sources of ignition before use
• Contains silicone. Unsuitable for use near painting and plating applications
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419374368 |
ECLASS Code | 21132103 |
Maximum Operating Temperature | 200°C |
MFR Part No. | 1031090 |
Product Type | Release Spray |
Series | Formula 6 |
Size | 25ltr |
UNSPSC Code | 15121514 |