£249.00
Ex VAT
£298.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Formula seven heavy duty release agent from Ambersil is a wet mould release agent that contains a blend of glycols to provide excellent mould release on thermoplastic and rubber materials.
Features and Benefits
• Free from silicones to allow for paint and plate finishes
• Improves the surface finish of the mould
• Won't 'build-up' inside the mould to avoid regular cleaning
• Reduces rejects to improve production quality
Typical Applications
• Polymer processing
• Injection moulding
• Vacuum forming
Standards
• ISO 14001
• ISO 9001
Warnings
• Extremely flammable. Remove all sources of ignition before use
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419374375 |
ECLASS Code | 21132103 |
Maximum Operating Temperature | 170°C |
MFR Part No. | 1031091 |
Product Type | Release Spray |
Series | Formula 7 |
Size | 25ltr |
UNSPSC Code | 15121514 |