£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Light duty, silicone mould release agent.
Features and Benefits:
•Provides a highly effective release for plastic and rubber moulding
Typical Applications:
•Fine detail and precision mouldings
•Injection moulding, compression moulding, and vacuum forming processes
•Wax pattern release in investment casting
Warnings:
•Classified as extremely flammable under current EC Regulations
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370407 |
ECLASS Code | 21132103 |
Features | Clear, colourless liquid Hydrocarbon solvent odour Soluble in solvents, insoluble in water |
For Use On | Rubber Silicone Rubber |
Maximum Operating Temperature | 200°C |
MFR Part No. | 31536 |
Product Type | Mould Release Agent |
Series | Formula-8 |
Size | 400ml |
UNSPSC Code | 15121514 |