£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
An effective moisture displacement, formulated to provide an ultra-thin green film for protection from corrosion of moulds and tooling whilst in store. Used extensively in the plastic moulding industry. Easy to clean or mould off.
Features and Benefits
• Strong moisture displacement properties
• Excellent protection from oxidisation and rusting
• Ultra-fine film compatible with precision-fit parts or with gauging and measurement
• Green colour indicates treated areas
• Resists creeping into ejector pins
• Moulds off quickly, reducing the number of scrapped mouldings
Typical Applications
• Moulding
• Workshop-Industrial
• Maintenance
Attribute | Value |
---|---|
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253471052 |
ECLASS Code | 21132103 |
Features | Easy to clean |
For Use On | Plastic |
MFR Part No. | IS70 |
Product Type | Mould Protective Spray |
Series | IS70 |
Size | 400ml |
UNSPSC Code | 15121514 |