£21.67
Ex VAT
£26.00
Inc VAT
Product Details
Product Specification
Product Documents
Long lasting PTFE mould release. Ultra thin non-silicone dry film PTFE release agent. Dry film does not carry dirt and cause staining. Particulary suited for high speed production. Resists oxidation and action of water, steam and all common chemicals. Can be over painted or printed. Highly economical -One pass coating.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747900350 |
ECLASS Code | 21132103 |
Features | Non Silicone Thin Film |
For Use On | Plastic |
Maximum Operating Temperature | 270°C |
MFR Part No. | 72021 |
Size | 400ml |
UNSPSC Code | 15121514 |