£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
MPR 100 is a solvent-free release agent specially formulated for rubber and plastic release mouldings.
Features and Benefits
• Effective alternative to solvent-based release agents
• Also suitable for use as an anti-stick agent
• Ready to use formula
• Mild odour for user comfort
• Non-flammable for safe storage and handling
Typical Applications
• Polymer processing
Standards
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Bottle |
EAN | 5017419374382 |
ECLASS Code | 21132103 |
For Use On | Moulding Operations Moulds |
Maximum Operating Temperature | 150°C |
MFR Part No. | 1031120 |
Product Type | Release Agent |
Size | 25ltr |
UNSPSC Code | 15121514 |