£8.59
Ex VAT
£10.31
Inc VAT
Product Details
Product Specification
Non-Silicone Release FG is a high-performance, food-grade mould release spray designed for use in injection moulding, vacuum forming and similar processes. It provides a wet, non-silicone release film, ideal for producing food-quality packaging. With no buildup in moulds, it improves surface finish and reduces rejects. NSF M1 registered for safety, it withstands temperatures up to +170°C without affecting post-moulding operations like bonding and labelling.
Features and Benefits
• NSF M1 registered
• Effective up to +170°C
• Won't interfere with bonding, labelling, or other operations
• Improves production efficiency
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
ECLASS Code | 21132103 |
For Use On | Moulds |
Maximum Operating Temperature | 170°C |
MFR Part No. | 32446 |
Product Type | Mould Release Spray |
Size | 400ml |
UNSPSC Code | 15121514 |