£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Ultimate release agent where silicones can be tolerated
Wet film promotes gloss finish
Ultra fine even film gives controlled application with complete coverage
Suitable up to 200 degree C
Long lasting silicone mould release
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747720156 |
ECLASS Code | 21132103 |
Features | Articularly Suited to Delicate or Intricate Parts Gives Improved Gloss Finish |
For Use On | Plastic Rubber |
Maximum Operating Temperature | 200°C |
MFR Part No. | 72015 |
Product Type | Release Agent |
Series | PR |
Size | 400ml |
UNSPSC Code | 15121514 |