£1489.00
Ex VAT
£1786.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
PUR 300 mould release agent from Ambersil® has been specifically designed for use on high density, rigid moulds and provides excellent results.
Features and Benefits
• Quickly facilitates release from rigid moulds for maintained production levels
• Safe for use on moulds made from metal and most other synthetic materials
• Formulated from a blend of waxes and hydrocarbons to ensure minimal build-up on the mould surface
Typical Applications
• Polymer processing
• High density rigid polyurethane foams
• Aluminium refrigeration foams
• Steel moulds
• Silicone rubber moulds
Standards
• ISO 14001
• ISO 9001
Warnings
• Highly flammable. Remove all sources of ignition before use
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Bottle |
EAN | 5017419374214 |
ECLASS Code | 21132103 |
Maximum Operating Temperature | 100°C |
MFR Part No. | 1031126 |
Product Type | Mould Release Agent |
Series | 31750 |
Size | 200ltr |
UNSPSC Code | 15121514 |