£4.72
Ex VAT
£5.66
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A wet film, general purpose silicone release agent with excellent anti-stick and slip properties. Ideal for use anywhere that sticking or fusing occurs or causes problems.
Features and Benefits:
•Leaves an oily, heavy duty silicone film for multiple releases
•Excellent materials compatibility
Typical Applications:
•Injection moulding
•Foam conversion
•Chutes & conveyors
•Paper industry
•Textile industry
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373255 |
ECLASS Code | 21132103 |
For Use On | Chutes Conveyors Foam Conversion Industrial Machinery Paper Textile |
Maximum Operating Temperature | Up to 200°C |
MFR Part No. | 32353 |
Product Type | Release Agent |
Size | 500ml |
UNSPSC Code | 15121514 |