£8.19
Ex VAT
£9.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Acrylic conformal coating from Ambersil® is formulated for use on printed circuit boards (PCBs) to protect against moisture and corrosion during storage.
Features and Benefits
• Forms a transparent conformal coatiing to allow for circuit board viewing
• Easy to apply spray forms a homogenous film with a uniform thickness for consistent protection
• Flexible lacquer won't crack or chip during storage to maintain excellent protection
• Lacquer can be soldered through to prevent cleaning and reapplying the spray
Typical Applications
• Production of printed circuit boards
• Electrical components
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372227 |
For Use On | Printed Circuit Boards |
Form | Spray |
MFR Part No. | 1030484 |
Product Type | Corrosion Preventive |
Protects Against | Corrosion Moisture |
Size | 400ml |
UNSPSC Code | 12163600 |