£29.49
Ex VAT
£35.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
ANTICORIT 988 serves as a versatile solution, functioning as a lubricant, dewatering fluid, penetrating oil, and rust inhibitor in one. It effectively removes rust and scaling with a single application, leaving a protective film. Its oil-based formula, combined with solvent, allows deep penetration into inaccessible areas, facilitating manipulation of immovable parts. Ideal for protecting various ferrous and non-ferrous components, assembled parts, and delicate mechanisms, it offers excellent dewatering properties, lubrication, and corrosion protection. With medium drying properties and easy handling post-application, it ensures efficient maintenance, prolonging equipment lifespan.
Features and Benefits
• Functions as a lubricant, dewatering fluid, penetrating oil, and rust inhibitor
• Removes rust and scaling with a single application, leaving a protective film
• Oil-based formula with solvent for deep penetration into inaccessible areas
• Ideal for protecting various ferrous and non-ferrous components and delicate mechanisms
• Offers excellent dewatering properties, lubrication, and corrosion protection
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Tub |
Form | Oil |
MFR Part No. | 600036065 |
Product Type | Rust Preventative |
Protects Against | Rust |
Size | 5ltr |
UNSPSC Code | 12163600 |