Fuchs

ANTICORIT DFO 8301 RUST PREVENTATIVE 205L

SKU:

FCH7400880D

MPN:

600761943

£1439.00

Ex VAT

£1726.80

Inc VAT

OUT OF STOCK


    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    ANTICORIT 988 is a versatile rust inhibitor and release agent for seized threaded fastenings. With an oil-based formula and added solvent it is able to swiftly penetrate inaccessible areas effectively removing rust and scaling with minimal effort. Leaving behind a protective oily film, this facilitates the manipulation of immovable parts. Offering excellent dewatering properties and lubrication, it ensures smooth operation while preventing corrosion. With medium drying properties, treated items remain easy to handle post-application. Trusted for its effectiveness, ANTICORIT 988 is a go-to solution for industrial rust protection and the release of seized fastenings.


    Features and Benefits
    • Excellent dewatering properties, ensuring thorough moisture removal
    • Solvent deposition for rapid penetration into hard-to-reach areas
    • Lubricates and penetrates effectively for smooth operation
    • Provides an ultra-thin anti-corrosion protective film for long-lasting protection
    • Medium drying properties, balancing rapid drying with extended protection
    • Treated items remain non-slippery and easy to handle after drying


    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Container Type

    Tin

    Form

    Oil

    MFR Part No.

    600761943

    Product Type

    Rust Prevention

    Protects Against

    Rust

    Size

    205ltr

    UNSPSC Code

    12163600