£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
Multipurpose Amber is a solvent cutback corrosion preventive compound. It cures to an amber coloured, semi-firm translucent film which is waxy.
Features and Benefits
• Wax based offering good penetration and water displacing properties
• Versatile for indoor and outdoor protection
• UV protection
• Aerosol formula for easy application
• Dries to 50 microns thickness which can protect a big surface with little product
Typical Applications
• Automotive
• Marine
• Household
• Industrial
Attribute | Value |
---|---|
Brand | Tectyl |
Container Type | Aerosol |
For Use On | Automotive Household Industrial |
Form | Spray |
MFR Part No. | 887100 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Size | 500ml |
UNSPSC Code | 12163600 |