£204.00
Ex VAT
£244.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This top-up concentrate enhances the corrosion protection of water-miscible metalworking fluids, ensuring longevity and efficiency in machining processes. Common applications include metalworking operations like cutting, milling, drilling, and grinding. The product, a concentrated solution, is added to water-miscible metalworking fluids, improving their corrosion resistance. This safeguards metal workpieces and equipment from rust and degradation, prolonging their lifespan and maintaining optimal performance.
Features and Benefits
• Enhances corrosion protection in metalworking fluids
• Extends the lifespan of metal workpieces and equipment
• Ideal for cutting, milling, drilling, and grinding operations
• Concentrated solution for easy mixing with water-based metalworking fluids
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Tub |
Form | Grease |
MFR Part No. | 600958794 |
Product Type | Upconcentrate |
Protects Against | Rust |
Size | 20ltr |
UNSPSC Code | 12163600 |