£11.79
Ex VAT
£14.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The galvanizing zinc rich corrosion inhibitor from Ambersil® is formulated for use on metals that frequently subjected to high temperatures. The paint is quick to dry and leaves a semi-gloss protective coating.
Features and Benefits
• 360 degree spray system allows for appliication at any angle to reach tight corners
• Touch dry in just fifteen minutes, while a complete cure takes twenty-four hours
• Once fully cured, the film can be welded through for convenience*
Typical Applications
• Foundry lifting shackles
• Gantry arms and cranes
Standards
• ISO 9001
• ISO 14001
Notes
• *Except when applied to argon
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372289 |
For Use On | Metals |
Form | Spray |
Product Type | Corrosion Preventive |
Protects Against | Corrosion |
Size | 400ml |
UNSPSC Code | 12163600 |