£18.69
Ex VAT
£22.43
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Protective coating for stainless steel, based on a high performance resin and stainless steel pigments.
Features and Benefits
•Excellent adherence and lustre look of stainless steel
•Anti-corrosion and totally free of lead
•Touch dry in 10 minutes, complete cure 30 minutes
•Provides a closed, durable film with a combination of flexibility and hardness
Typical Applications
•Use on glass-pearl-blasted stainless steel as a touch-up paint
•Safety equipment
•Piping and couplings
•Containers
•Furniture, home and garden equipment
•Machinery construction and industrial vehicles
•Building and metallic structures
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371459 |
For Use On | Metal |
Form | Spray |
MFR Part No. | 30299 |
Product Type | Protective Coating |
Protects Against | Corrosion |
Series | Inox 200 |
Size | 400ml |
UNSPSC Code | 12163600 |