£54.49
Ex VAT
£65.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3® heavy duty rust inhibitor is a self-healing, soft, waxy film that provides non-sling lubrication.
Features and Benefits
• Formulated to protect and prevent rust and corrosion for up to 2 years indoors
• Safe on all metals
Typical Applications
• Aircraft fuselages
• Battery terminals
• Cables, chains and pulleys
• Cargo sections
• Metal parts
Approvals
• NSF® certified: H2 Registration
Attribute | Value |
---|---|
Brand | LPS |
Container Type | Bottle |
For Use On | Aircraft Fuselages Battery Terminals Cables Cargo Sections Chains Metal Parts |
Form | Liquid |
MFR Part No. | M03128 |
Product Type | Rust Inhibitor |
Protects Against | Corrosion |
Series | 3® |
Size | 3.78ltr |
Standards Met | NSF H2 |
UNSPSC Code | 12163600 |