£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
This rust remover gel works on nuts, bolts, garden tools and has many other uses around the house and garden. It removes rust in 2 to 3 hours and is non harmful to the skin.
Features and Benefits
• Does not scratch surfaces
• Does not damage paintwork
• Easy to use integral brush
Typical Applications
• BBQ
• Fire surround
• Garage doors
• Metal garden furniture
• Metal railings
• Radiators
• Nuts and bolts
Attribute | Value |
---|---|
Brand | Hammerite |
Container Type | Tub |
EAN | 5011867025582 |
For Use On | Metal |
Form | Liquid |
MFR Part No. | 5092868 |
Product Type | Rust Remover |
Protects Against | Rust |
Series | Direct to Rust |
Size | 100ml |
UNSPSC Code | 12163600 |