£174.00
Ex VAT
£208.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Rustilo™ DWX 32 powerful solvent deposited corrosion preventive with good de-watering properties which creates a firm greasy protective film once evaporated. Suitable for medium to long term use in severe conditions.
Features and Benefits
• Mild odour for user friendly use
• High mechanical film strength & finger-print suppressing properties to protect from handing damage
• Easy removal with use of a petroleum solvent or alkaline process cleaner
• Contains no heavy metals, reducing waste costs and improves environmental profile
• Strong corrosion inhibitor package to protect components in severe conditions
• Great penetrating & water displacement properties
• Good stability against alkaline and acidic contaminates that increase bath-life and reduce operational cost
Typical Applications
• Machined components prior to storage or transportation
Notes
• Do not expose to hot sun or cold temperatures
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Container |
For Use On | Machined Components |
Form | Liquid |
MFR Part No. | 8332-2800 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | Rustilo DWX 32 |
Size | 20ltr |
Standards Met | ASTM D 1298 ASTM D 56 |
UNSPSC Code | 12163600 |