£91.99
Ex VAT
£110.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Used for inter-process protection of bright metal components which have been subject to water washing or have been in contact with water soluble machining fluids. No need to remove prior to further machining, assembly or the application of a longer lasting protective. Useful for applying to electrical contacts, plugs, points etc. to expel moisture. Solvent deposited. Excellent dewatering characteristics. Lubricates and penetrates.
Attribute | Value |
---|---|
Brand | Solent Lubricants Plus |
Container Type | Bottle |
EAN | 5036140071643 |
For Use On | Electrical |
Form | Oil |
Product Type | Dewatering Oil |
Protects Against | Corrosion |
Series | So-Protect |
Size | 20ltr |
Standards Met | NGPS 158 class C approved product list |
UNSPSC Code | 12163600 |