£12.49
Ex VAT
£14.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Solent Heavy Duty Anti-Rust Protection Spray is supplied in a large 500ml aerosol, and contains a high performance corrosion inhibitor. Sprayed directly onto the surface to be protected its clear colour with a faint yellow trace helps identify treated surfaces. The film has self healing properties and is easily removed with solvent cleaners. The coating will resist moisture, acid and alkali fumes and does not contain Silicone or Halogens. Corrosion protection periods vary with environmental conditions. Typical interior protection in the UK in excess of 2 years. Product can be re-applied should conditions require it.
Features and Benefits
• High performance corrosion inhibition properties
• Film self heals for superior protection
• Easily removed with solvent cleaners
• Resistant to moisture, acid and alkali fumes
• Silicone and halogen free
Typical Applications
• Indoors
• Outdoors
• Metalwork
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188358 |
For Use On | Surfaces that need to be protected from rust |
Form | Spray |
Product Type | Rust Inhibitor |
Protects Against | Rust |
Series | SP2-500B |
Size | 500ml |
UNSPSC Code | 12163600 |