£5.99
Ex VAT
£7.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Tool guard clear is a non-staining corrosion inhibitor which provides a waxy coating on moulding tools to provide long term corrosion protection.
Features and Benefits
• Non-staining to prevent marking on white or clear plastic mouldings
• High stability formula will not seep or penetrate into the mould tool to prevent contamination
• Withstands high humidity to maintain performance in warm and humid conditions
Typical Applications
• Polymer processing
• Injection moulding
• Blow moulding
• Extrusion dies
• Metal components
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373538 |
Form | Wax |
MFR Part No. | 1031734 |
Product Type | Corrosion Preventive |
Protects Against | Corrosion |
Size | 500ml |
UNSPSC Code | 12163600 |