£437.00
Ex VAT
£524.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suited to the most severe and demanding forming operation.
Leaves an oily film for corrosion protection or carry over lubrication for a secondary process.
Easily applied and cleaned.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747860838 |
For Use On | Metal |
Form | Liquid |
MFR Part No. | 86083 |
Product Type | Forming Lubricant |
Protects Against | Corrosion |
Series | Ultraform™ 1030 |
Size | 20ltr |
UNSPSC Code | 12163600 |