£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Evapo-Rust® is a water-based rust remover that's formulated to clean away rust to leave behind bare metal. The non-toxic, award-winning formula requires no hard work or scrubbing, just a simple soak and rinse in the fluid is enough to get rid of even the toughest rust.
Features and Benefits
• Requires no scrubbing or sanding for easy rust removal
• Non-toxic formula is also non-flammable and non-corrosive for safe handling
• Solution is reuseable for multiple treatments in one bottle (1 gallon removes up to 1/2lb of dry rust)
• Safe to use on all metals and won't cause damage to unrusted steel
• Won't damage plastic, rubber or non-oxide based paints from incidental contact
Typical Applications
• Rusty tools
• Hardware
• Automotive parts
• Household items
• Antiques
• Equipment
Attribute | Value |
---|---|
Brand | Crc |
Container Type | Bottle |
EAN | 5412386071416 |
For Use On | Rusty Equipment |
Form | Fluid |
Product Type | Anti-Rust Agent |
Protects Against | Rust |
Size | 1ltr |
UNSPSC Code | 12163600 |