Crc

WATER BASED RUST REMOVER 20 LITRES

SKU:

EPR7320001L

MPN:

1040700

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (15)

    Product Details

    Evapo-Rust® is a water-based rust remover that's formulated to clean away rust to leave behind bare metal. The non-toxic, award-winning formula requires no hard work or scrubbing, just a simple soak and rinse in the fluid is enough to get rid of even the toughest rust.


    Features and Benefits
    • Requires no scrubbing or sanding for easy rust removal
    • Non-toxic formula is also non-flammable and non-corrosive for safe handling
    • Solution is reuseable for multiple treatments in one bottle (1 gallon removes up to 1/2lb of dry rust)
    • Safe to use on all metals and won't cause damage to unrusted steel
    • Won't damage plastic, rubber or non-oxide based paints from incidental contact


    Typical Applications
    • Rusty tools
    • Hardware
    • Automotive parts
    • Household items
    • Antiques
    • Equipment


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Crc

    Container Type

    Tub

    EAN

    5412386071430

    For Use On

    Rusty Equipment

    Form

    Fluid

    Product Type

    Anti-Rust Agent

    Protects Against

    Rust

    Size

    20ltr

    UNSPSC Code

    12163600