£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
Formulated to give an excellent degree of corrosion protection over long periods (up to two years). When applied, Z30 leaves a brown waxy film that will displace moisture and perform as a 'non-fling' lubricant. Ideal for long term protection of machinery, elevators, fork-lift trucks, underground installations, off-shore platforms etc.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Bottle |
EAN | 5024747370221 |
For Use On | Components in storage and transit |
Form | Liquid |
MFR Part No. | 37022 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | Z30 |
Size | 5ltr |
Standards Met | NATO |
UNSPSC Code | 12163600 |