£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
The gravity spray gun from PCL® is part of an economy range of
products that are designed for those looking for a fit for purpose product that
doesn't cost the earth. Material is lightweight aluminium and the product is
supplied with a 1.5 mm nozzle as standard. Suitable for light viscosity painting
applications.
Attribute | Value |
---|---|
Brand | PCL |
Capacity | 0.6ltr |
Colour | Grey/White |
EAN | 5014875180205 |
Lubricant Type | Water Based Paints |
Material | Aluminium/Plastic |
MFR Part No. | SG02P |
Product Type | Gravity Spray Gun |
UNSPSC Code | 15121520 |