£66.99
Ex VAT
£80.39
Inc VAT
3 Variations Available
Product Details
Product Specification
This new gravity spray gun has been added to PCL's economy range of
products that are designed for those looking for a fit for purpose product that
doesn't cost the earth. Material is lightweight aluminium and the product is
supplied with a 1.5 mm nozzle as standard. Suitable for light viscosity painting
applications.
Tank capacity: 0.61 litre
Pattern width: 120-250 mm
Nozzle size: 1.5 mm
Body and canister material: Aluminium and plastic
Attribute | Value |
---|---|
Brand | PCL |
Capacity | 1ltr |
Colour | Grey |
EAN | 5014875180199 |
Lubricant Type | Water Based Paints |
Material | Aluminium |
MFR Part No. | SG01P |
Product Type | Suction Spray Gun |
UNSPSC Code | 15121520 |