£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
The TC-SY 18/60 Li-Solo Spray Gun is a versatile, hand-held system designed for small to medium-sized projects. It offers precision with adjustable paint flow and spray patterns. Its removable spray head ensures easy cleaning and the soft grip allows for comfortable handling.
Features & Benefits
• Adjustable air cap for vertical, horizontal, and round jets
• Includes 2 nozzles for different paint viscosities
• Includes cleaning brush and needle
• 100 ml container for viscosity testing
• 800 ml paint container with measurement scale and lid
Attribute | Value |
---|---|
Brand | Einhell |
Capacity | 800ml |
EAN | 4006825656343 |
MFR Part No. | 4260025 |
UNSPSC Code | 15121520 |