£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A biological oil stain remover that rapidly removes and digests oil stains from block and concrete driveways, garage floors and forecourts.
Features and Benefits
• Rapidly removes stains
• Digests oil from concrete
• Biodegradable non-toxic formula
Typical Applications
• Industrial
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Bottle |
EAN | 5036140245174 |
ECLASS Code | 23060101 |
MFR Part No. | OSRTA-1 |
Product Type | Tarmac/Asphalts Oil Stain Remover |
Removes | Oil |
Size | 1ltr |
Suitable For Use On | Concrete Floors Tarmac |
UNSPSC Code | 15121514 |