£0.79
Ex VAT
£0.95
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116788 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 45° |
Overall Depth | 10mm |
Overall Length | 25mm |
Product Type | Hydraulic Nipple |
Spanner Size | 11mm |
Thread Size | M10x1.5 |
UNSPSC Code | 20121306 |