£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
For fast accurate inspection of hidden areas. Copper backed clear-view glasses. Universal ball joints hold mirrors firmly at any angle.
With PVC grip, pocket clip and magnetic pick-up.
Mirror diameter: 22mm (7/8").
Overall length: 190mm (7 1/2").
Attribute | Value |
---|---|
Arm Length | 355mm |
Arm Type | Telescoping |
Brand | Ullman Devices |
EAN | 0325131000386 |
ECLASS Code | 21170616 |
MFR Part No. | 05A2T000 |
Mirror Diameter | 22mm |
Mirror Length | 22mm |
Product Type | Inspection Mirror |
UNSPSC Code | 41111713 |
Weight | 30g |