£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
For the B-2TM telescopic inspection mirror. Size: 25 x 50mm (1" x 2").
Attribute | Value |
---|---|
Brand | Ullman Devices |
EAN | 0325131023606 |
ECLASS Code | 21170616 |
MFR Part No. | 05B2HD00 |
Mirror Diameter | 25mm |
Mirror Length | 50mm |
Product Type | Replacement Mirror |
UNSPSC Code | 41111713 |