noscriptMitutoyo 167-103 75mm MEASURING STANDARD 167-103 | Cromwell Tools

Mitutoyo

167-103 75mm MEASURING STANDARD

SKU:

MIT3252702C

MPN:

167-103

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (1)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368026824

    MFR Part No.

    167-103

    UNSPSC Code

    41111601