noscriptMitutoyo 167-104 100mm MEASURING STANDARD 167-104 | Cromwell Tools

Mitutoyo

167-104 100mm MEASURING STANDARD

SKU:

MIT3252703D

MPN:

167-104

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (2)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    5055727833429

    MFR Part No.

    167-104

    UNSPSC Code

    41111601