£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Test for Voltage, Current & Resistance/Continuity.
The fast and easy solution to basic electrical testing.
Fixed fork OpenJaw™ measures ac current to 100A without breaking the circuit. Measure ac/dc voltage to 600V or 1000V. Measure Resistance to 1000W. Continuity buzzer. GS38 probe tip covers. 2 year warranty.
ac/dc voltage to 1000V. Cat III-1000V safety rated
Attribute | Value |
---|---|
Additional Features | Auto off mode to conserve battery life |
Brand | Fluke |
EAN | 0095969067232 |
Includes | 4 mm detachable probes Instruction sheet |
Max. AC Voltage | 1000V |
Max. DC Voltage | 1000V |
MFR Part No. | T5-1000 |
UNSPSC Code | 41113630 |
Weight | 300g |