noscriptKennedy 0.0015" x 1/2" FEELER STRIP 12" LONG 5190030K | Cromwell Tools

Kennedy

0.0015" x 1/2" FEELER STRIP 12" LONG

SKU:

KEN5190030K

MPN:

5190030K

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    Imperial feeler stock strips are a cost effective way to check spacing gaps of machinery during set-up and repair. Made from tempered steel for durability each piece marked with thickness and with convenient 3/16" (5mm) hole for hanging.


    Features and Benefits
    • Tempered steel construction for durability
    • 12" long, 1/2" wide feeler stock strips with rounded ends
    • Each piece marked with thickness and with 3/16" hanging hole


    Typical Applications
    • Engineering
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    1/2" Wide

    Brand

    Kennedy

    EAN

    5036140112179

    Material

    Steel

    Number of Blades

    1 Roll

    System of Measurement

    Imperial

    UNSPSC Code

    41111617