£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for accurate angle measurement of machines, moulds and jigs, this bevel protractor set is manufactured from polished and hardened stainless steel and is complete with a magnifying lens for easy reading of the vernier scale. The product boasts a 4x 90° range and an accuracy of + ½° or 5 minutes. Supplied as a set including a protractor head, 150mm (6in.), 200mm (8in.) & 300mm (12in.) plain rules, a height gauge and acute angle attachments.
Features and Benefits
• Manufactured from polished and hardened stainless steel for resilience
• Possesses a magnifying lens for easy reading of the vernier scale
• Supplied with varying rules and attachments for versatility of use
Contents
• 1 x Protractor Head
• 1 x 150mm (6in.) Plain Rule
• 1 x 200mm (8in.) Plain Rule
• 1 x 300mm (12in.) Plain Rule
• 1 x Height Gauge
• Acute Angle Attachments
Typical Applications
• Designed for taking angle measurements of machines, moulds and jigs
Attribute | Value |
---|---|
Accuracy | + 1/2° |
Additional Features | Magnifying lens for easy reading of vernier scale |
Brand | Oxford |
EAN | 5036140054882 |
ECLASS Code | 21170207 |
Includes | 150mm (6") plain rule 200mm (8") plain rule 300mm (12") plain rule Acute angle attachments Height gauge Protractor head |
Material | Stainless Steel |
Number of Pieces | 6 |
Product Type | Bevel Protractor |
Range | 360° (4 x 90° quadrants)° |
Size | 150 200 300mm |
Surface Finish | Polished |
UNSPSC Code | 41111600 |