£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
Specially designed for measuring wire diameters 0 - 10mm. The front of the body is flat to help support the wire when measuring. With knurled thimble, ratchet stop and vernier scale barrel, all over satin chrome finish.
Attribute | Value |
---|---|
Additional Features | knurled thimble ratchet stop vernier scale barrel |
Brand | Oxford |
EAN | 5036140154506 |
Graduations | 0.002mm |
Includes | Case |
Measuring Range | 0 - 10mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 150g |