£4.99
Ex VAT
£5.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For use on perforated panels, these tool hooks are manufactured from high quality steel with a durable zinc plated finish. Each hook fits to a perfo panel with quick fix perfolock clip on design, enabling easy re-positioning. Completed by a safety end cap on the prong and supplied as a pack of 5. Available in a variety of sizes to suit your needs.
Features and Benefits
• Quickly secured to Perfo panels with perfolock and may be repositioned at any time
• All items are manufactured from sheet steel and are galvanised to give a long, corrosion resistant life
• Safety cap on end prong minimises the risk of injury
• Supplied in packs of 5 for convenience
Typical Applications
• Workshops
• Sheds
• Garages
Attribute | Value |
---|---|
Brand | Bott |
Colour | Self Colour |
Depth | 50mm |
EAN | 4025002160749 |
ECLASS Code | 23250402 |
Finish | Galvanised |
Height | 60mm |
MFR Part No. | 14001102 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Tool Hook |
UNSPSC Code | 24102000 |
Width | 20mm |