Bott

Steel, Trolleys, Blue/Light Grey, 1600mm x 1000mm x 650mm

SKU:

BOT4052361N

MPN:

14026026.11

£639.00

Ex VAT

£766.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These trolleys allow easy transportation around the workplace. The panels may be fitted upright or on a slight incline, the lower level may be omitted, to provide a useful storage space for toolcases or boxed items.
    Dimensions (W x D x H): 1000 x 650 x 1200 or 1600mm.


    Tools not included.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey

    EAN

    4025002960240

    ECLASS Code

    23250402

    Finish

    Powder Coated

    MFR Part No.

    14026026.11

    Product Material

    Steel

    Product Type

    Trolleys

    Series

    perfo

    UNSPSC Code

    24102000