QMP

Steel, Louvre Panel Rack, Grey, 1676mm x 436mm

SKU:

CTL4041984F

MPN:

BELO1643LXXX

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (37)

    Product Details

    These pressed steel panels have high frequency louvres that will accept most makes of plastic storage bin. High frequency louvres allow bins to be hung in a high-density configuration in any mix of sizes/colours. The lip on the rear of the plastic storage bin sits securely over the louvre of the panel. The modular design allows storage bins to be easily removed and replaced when required. Bins are supplied separately. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Manufactured from pressed steel for durability
    • Designed for hanging plastic bins (sold separately) for modular storage
    • High frequency louvre pattern allows for maximum storage space
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • Workshops
    • Garages
    • Institutional
    • Industrial


    Notes
    • Take a look at our compatible Storage Bins in a range of sizes to suit your needs


    Product Specification
    Attribute
    Value

    Accessory Type

    Louvre Panel

    Brand

    QMP

    ECLASS Code

    21100201

    Height

    1676mm

    MFR Part No.

    BELO1643LXXX

    UNSPSC Code

    24112400

    Width

    436mm